Height Adjustment Set, For 6 Feet, Adjustment Range 840 - 1040mm

Order Code: ZT2676320S

£289.99 Inc VAT (20%)


Description

Height adjustment set, for 6 feet, adjustment range 840 - 1040 mm. Supplied = pre-assembled, final assembly by customer. Material = steel. Colour = light grey RAL 7035. Height adjustment range = 840 - 1040 mm. Depth = 40 mm. Model = for 6 feet. Product type = workbenches with frame construction. Including height adjustment screws and anti-slip studs. Height adjustable in increments of 25 mm from 840 to 1040 mm. Including height adjustment screws and anti-slip studs. For 6 workbench legs.

See full description
Specifications for Height Adjustment Set, For 6 Feet, Adjustment Range 840 - 1040mm
  • Colour
    Yellow Orange
  • Material
    Steel
  • Product Type
    Workbenches with Frame Construction
  • Depth
    40mm
  • Adjustable Height Range
    840 - 1040mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome