Industrial Workstation Matting - Yoga Octa Basic All-Round Matting

Order Code: ZT2688416S

£159.99 Inc VAT (20%)


Description

Industrial workstation matting, Yoga Octa Basic all-round matting, 900 x 900 mm, perforated surface. Supplied = assembled. Width = 900 mm. Height = 15 mm. Material = NR rubber. Temperature resistance = -30 °C to +60 °C. Colour = black. Length = 900 mm. Weight = 8.5 kg. Surface weight = 8.4 kg/m². Model = plug-in system. Place of use = indoor use. Feature = anti-fatigue, drainage, non-slip, can be driven on. Work area = dry, wet. Surface = perforated. Application = medium duty. Custom dimensions possible = no. Product type = boltless systems. Good slip resistance and drainage R10/V10 (DIN 51130) and dampens noise. Easy to clean - parts fall through the holes in the surface. Ideal on workbenches, assembly lines, machine workplaces, etc. Flexible modular system for versatile covering of surfaces. Good ergonomic properties. The Yoga Octa Basic is ideal for workplaces at which liquids need to drain and large areas need to be covered. The individual mats are equipped with two sides with studs and two sides with recesses on, allowing them to be joined to each other. Yoga Octa Basic is anti-fatigue, dampens noise, insulates against cold floors and features good ergonomic properties. When combined with border edges, the floor covering can be driven on (sack trucks, two-wheel hand trucks, etc.) Height 15 mm. Width x depth 900 x 900 mm.

See full description
Specifications for Industrial Workstation Matting - Yoga Octa Basic All-Round Matting
  • Product Type
    Boltless Systems
  • Material
    NR Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Width
    900mm
  • Height
    15mm
  • Length
    900mm
  • Weight
    8.5kg
  • Applications
    Indoor Use
    Medium Duty
  • Work Area
    Dry, Wet
  • Temperature Resistance
    30°C To +60°C
  • Surface Weight
    8.4kg/m²
  • Surface
    Perforated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome