Industrial Workstation Matting, Yoga Solid Basic Industrial Matting, 900 X 900mm, Closed Surface

Order Code: ZT2688410S

£169.99 Inc VAT (20%)


Description

Industrial workstation matting, Yoga Solid Basic industrial matting, 900 x 900 mm, closed surface. Supplied = assembled. Width = 900 mm. Height = 17 mm. Material = NR rubber. Temperature resistance = -30 °C to +60 °C. Colour = black. Length = 900 mm. Weight = 10.4 kg. Surface weight = 12.8 kg/m². Model = plug-in system. Place of use = indoor use. Feature = anti-fatigue, insulating, can be driven on. Work area = dry. Surface = closed. Application = medium duty. Custom dimensions possible = no. Product type = boltless systems. Closed surface. Good slip resistance R10 (DIN 51130) At workbenches, assembly lines, machine workplaces and packing or assembly workplaces. Flexible modular system for versatile covering of surfaces. Good ergonomic properties. Yoga Solid Basic is ideal for dry workplaces where large surfaces have to be laid out. The individual mats have two sides with studs and two sides with recesses and can therefore be fitted in each other. Yoga Solid Basic is anti-fatigue, dampens noise, insulates against cold floors and features good ergonomic properties. When combined with border edges, the floor covering can be driven on (sack trucks, hand trucks, etc.) Height 17 mm. Width x depth 900 x 900 mm.

See full description
Specifications for Industrial Workstation Matting, Yoga Solid Basic Industrial Matting, 900 X 900mm, Closed Surface
  • Product Type
    Boltless Systems
  • Material
    NR Rubber
  • Colour
    Black
  • Width
    900mm
  • Height
    17mm
  • Supplied
    Assembled
  • Weight
    10.4kg
  • Length
    900mm
  • Applications
    Medium Duty
    Indoor Use
  • Surface Weight
    12.8kg/m²
  • Surface
    Closed
  • Temperature Resistance
    30°C To +60°C
  • Work Area
    Dry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome