Mobile Workbench with 10 Drawers Light Grey/Charcoal

Order Code: ZT4131872S

£2,199.99 Inc VAT (20%)


Description

Mobile workbench, with 10 drawers, light grey/charcoal. Supplied = assembled. Worktop width = 950 mm. Worktop depth = 600 mm. Type of worktop = oak. Panel thickness = 24 mm. Number of drawers = 10 pcs. Height = 945 mm. Body colour = light grey RAL 7035. Front colour = charcoal NCS S 6502-B. Drawer extension = 95%. With 10 drawers for tools and materials. Compact and manoeuvrable workstation. Sturdy industrial model for years of use. Mobile compact workbench in powder coated steel construction, body in light grey RAL 7035, drawers in dark grey similar to RAL 7012. 10 ball bearing mounted drawers, central locking. Max. drawer load 40 kg. Worktop with chipboard core and oak veneer with all round steel edge protection. Worktop width x depth 950 x 600 mm. Worktop thickness 24 mm. 2 swivel castors with brakes, 2 fixed castors Ø 160 mm each. Working height 945 mm.

See full description
Specifications for Mobile Workbench with 10 Drawers Light Grey/Charcoal
  • Worktop Thickness
    24mm
  • Product Type
    Mobile Workbench
  • Number of Drawers
    10
  • Working Height
    945mm
  • Worktop Width
    950mm
  • Worktop Depth
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome