Mobile Workstation, Light Grey, LxH 590 X 940mm

Order Code: ZT2736881S

£3,099.99 Inc VAT (20%)


Description

Mobile workstation, light grey, LxH 590 x 940 mm. Supplied = flat pack. Length = 590 mm. Height = 940 mm. Wheel diameter = 125 mm. Weight = 20 kg. Platform type = laminate. Frame colour = light grey. Frame material = steel, aluminium. Highly manoeuvrable with 4 swivel castors. Parking brakes keep the trolley in place - ideal as a mobile workstation. Mobile workstation for use with a laptop or medical PC. Infinite height adjustment between 800 and 1200 mm.

See full description
Specifications for Mobile Workstation, Light Grey, LxH 590 X 940mm
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Height
    940mm
  • Weight
    20kg
  • Frame Material
    Steel, Aluminium
  • Length
    590mm
  • Wheel Diameter
    125mm
  • Platform Type
    Laminate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome