Modular Workbench - Height 1040mm - Reseda Green, Table Width 2000mm

Order Code: ZT2717149S

£3,399.99 Inc VAT (20%)


Description

Modular workbench, height 1040 mm, pedestal drawer unit, 6 drawers, reseda green, table width 2000 mm. Supplied = flat pack. Worktop width = 2000 mm. Worktop depth = 750 mm. Type of worktop = multiplex worktop. Panel thickness = 40 mm. Number of drawers = 6 pcs. Drawer height = 1x100, 4x150, 1x200 mm. Height = 1040 mm. Front colour = reseda green RAL 6011. Drawer guide = differential guide rails without cross beams. Max. drawer load = 75 kg. Drawer extension = 100%. Frame material = steel, powder coated. Frame design = U-profile 80x35 mm. Frame colour = light grey RAL 7035. Lock type = central locking with cylinder lock. Sturdy sheet steel construction, long service life for industrial applications. Uses: industry, workshop, production, assembly etc. Worktop thickness 40 mm. Beech Multiplex worktop Made of compressed beech veneer. Sanded, oiled and waxed finish. Splash-water proof and dirt resistant. For many uses in the workshop and factory. Pedestal drawer unit Sturdy, powder coated sheet steel construction. Central locking with cylinder lock. Drawer extension 100 %, max. load 75 kg. Exceptionally quiet operation due to differential guide rails without cross beams.

See full description
Specifications for Modular Workbench - Height 1040mm - Reseda Green, Table Width 2000mm
  • Number of Drawers
    6
  • Supplied
    Flat Pack
  • Panel Thickness
    40mm
  • Frame Material
    Steel Powder Coated
  • Drawer Load Capacity
    75kg
  • Worktop Depth
    750mm
  • Height
    1040mm
  • Frame Design
    U-profile 80x35mm
  • Frame Colour
    Light Grey
  • Colour
    Reseda Green
  • Drawer Height
    1x100, 4x150, 1x200mm
  • Worktop Type
    Multiplex Worktop
  • Drawer Extension
    100%
  • Worktop Width
    2000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome