Ideal to reduce back stress and stimulate circulationManufactured from tubular steel frame with powder coated finish for added stabilityAdditional safety belt for fall protection and Adjustable and padded ankle supportSpace saving design to store when not in useOverall Dimension: 65L x 126H x 112-142W cm Weight Capacity: 110kg