Perforated Panel for Mobile Workbench Extendable HxWxD 630 x 875 x 100 mm

Order Code: ZT4131928S

£549.99 Inc VAT (20%)


Description

Perforated panel for mobile workbench, extendable, HxWxD 630 x 875 x 100 mm. Supplied = assembled. Height = 630 mm. Width = 875 mm. Depth = 100 mm. Colour = grey. Product type = compact workbenches, mobile. Practical tool storage above the workstation. For more space, organisation and clarity at the workstation. Units can be pushed together to save space. For installation on the rear of the mobile workbench. Can be locked using a padlock (not included) Sturdy steel construction in grey similar to RAL 7012. Maximum hook length 60 mm. Max. load 16 kg. Lockable with padlock (not included) .

See full description
Specifications for Perforated Panel for Mobile Workbench Extendable HxWxD 630 x 875 x 100 mm
  • Colour
    Grey
  • Material
    Steel
  • Height
    630mm
  • Width
    875mm
  • Depth
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome