Picnic Bench, Extra Long, LxD 3000 X 1550mm, Natural

Order Code: ZT2692108S

£819.99 Inc VAT (20%)


Description

Picnic bench, extra long, LxD 3000 x 1550 mm, natural. Supplied = flat pack. Overall length = 3000 mm. Overall depth = 1550 mm. Worktop width = 730 mm. Table height = 700 mm. Panel length = 3000 mm. Seat height = 450 mm. Seat depth = 245 mm. Seat and back rest material = coniferous wood. Seat and back rest colour = natural. Frame colour = green. Frame material = coniferous wood. Weight = 103 kg. Material thickness = 42 mm. Table width = 730 mm. Table length = 3000 mm. Product type = picnic benches. With folding seats. For 10 people. FSC certified. Seating unit for outdoor areas. Easy to set up for relaxing breaks with colleagues. Due to the natural wood, resin may seep out at higher temperatures. This is a normal process that in no way damages the wood or shortens the service life. Any resin that is excreted can be carefully scratched off, or be wiped off with a little turpentine on a cloth.

See full description
Specifications for Picnic Bench, Extra Long, LxD 3000 X 1550mm, Natural
  • Overall Depth
    1550mm
  • Product Type
    Picnic Benches
  • Seat Height
    450mm
  • Frame Colour
    Green
  • Supplied
    Flat Pack
  • Frame Material
    Coniferous Wood
  • Weight
    103kg
  • Table Height
    700mm
  • Overall Length
    3000mm
  • Table Width
    730mm
  • Seat Depth
    245mm
  • Worktop Width
    730mm
  • Panel Length
    3000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome