Picnic Bench, For 6 People, Without Backrest, Black

Order Code: ZT2692228S

£829.99 Inc VAT (20%)


Description

Picnic bench, for 6 people, without backrest, black. Supplied = flat pack. Overall length = 1770 mm. Overall depth = 1600 mm. Worktop width = 730 mm. Table height = 730 mm. Panel length = 1770 mm. Seat height = 450 mm. Seat depth = 245 mm. Seat and back rest material = coniferous wood. Seat and back rest colour = black. Frame colour = silver. Frame material = steel, hot galvanised. Weight = 71.5 kg. Material thickness = 42 mm. Bench type = double sided. Table width = 730 mm. Table length = 1770 mm. Product type = picnic benches. Timeless design. For 6 people. FSC certified. Seating unit for outdoor areas. Frame made of hot dip galvanised steel. Due to the natural wood, resin may seep out at higher temperatures. This is a normal process that in no way damages the wood or shortens the service life. Any resin that is excreted can be carefully scratched off, or be wiped off with a little turpentine on a cloth.

See full description
Specifications for Picnic Bench, For 6 People, Without Backrest, Black
  • Seat Height
    450mm
  • Overall Depth
    1600mm
  • Product Type
    Picnic Benches
  • Frame Colour
    Silver
  • Supplied
    Flat Pack
  • Table Height
    730mm
  • Weight
    71.5kg
  • Frame Material
    Steel, Hot Galvanised
  • Overall Length
    1770mm
  • Table Width
    730mm
  • Panel Length
    1770mm
  • Seat Depth
    245mm
  • Worktop Width
    730mm
  • Bench Type
    Double Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome