Picnic Bench, Length 1760mm, With Backrest, Black

Order Code: ZT2692271S

£1,699.99 Inc VAT (20%)


Description

Picnic bench, length 1760 mm, with backrest, black. Supplied = flat pack. Overall length = 1760 mm. Overall depth = 1980 mm. Worktop width = 730 mm. Table height = 730 mm. Panel length = 1760 mm. Seat height = 455 mm. Seat depth = 245 mm. Seat and back rest material = coniferous wood. Seat and back rest colour = black. Frame colour = silver. Frame material = steel, hot galvanised. Weight = 132 kg. Material thickness = 42 mm. Bench type = with back rest. Table width = 730 mm. Table length = 1760 mm. Product type = picnic benches. Timeless design. For 6 people. FSC certified. Seating unit for outdoor areas. Easy to up for relaxing breaks with colleagues. Frame made of hot dip galvanised steel. Due to the natural wood, resin may seep out at higher temperatures. This is a normal process that in no way damages the wood or shortens the service life. Any resin that is excreted can be carefully scratched off, or be wiped off with a little turpentine on a cloth.

See full description
Specifications for Picnic Bench, Length 1760mm, With Backrest, Black
  • Overall Depth
    1980mm
  • Product Type
    Picnic Benches
  • Seat Height
    455mm
  • Frame Colour
    Silver
  • Supplied
    Flat Pack
  • Weight
    132kg
  • Frame Material
    Steel, Hot Galvanised
  • Table Height
    730mm
  • Overall Length
    1760mm
  • Table Width
    730mm
  • Bench Type
    With Back Rest
  • Worktop Width
    730mm
  • Panel Length
    1760mm
  • Seat Depth
    245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome