Picnic Bench, Length 1760mm, Without Backrest, Black

Order Code: ZT2692219S

£1,399.99 Inc VAT (20%)


Description

Picnic bench, length 1760 mm, without backrest, black. Supplied = flat pack. Overall length = 1760 mm. Overall depth = 1900 mm. Worktop width = 730 mm. Table height = 730 mm. Panel length = 1760 mm. Seat height = 455 mm. Seat depth = 245 mm. Seat and back rest material = coniferous wood. Seat and back rest colour = black. Frame colour = silver. Frame material = steel, hot galvanised. Weight = 111 kg. Material thickness = 42 mm. Bench type = double sided. Table width = 730 mm. Table length = 1760 mm. Product type = picnic benches. Timeless design. For 6 people. FSC certified. Seating unit for outdoor areas. Easy to up for relaxing breaks with colleagues. Frame made of hot dip galvanised steel. Due to the natural wood, resin may seep out at higher temperatures. This is a normal process that in no way damages the wood or shortens the service life. Any resin that is excreted can be carefully scratched off, or be wiped off with a little turpentine on a cloth.

See full description
Specifications for Picnic Bench, Length 1760mm, Without Backrest, Black
  • Overall Depth
    1900mm
  • Seat Height
    455mm
  • Product Type
    Picnic Benches
  • Frame Colour
    Silver
  • Supplied
    Flat Pack
  • Table Height
    730mm
  • Weight
    111kg
  • Frame Material
    Steel, Hot Galvanised
  • Overall Length
    1760mm
  • Worktop Width
    730mm
  • Panel Length
    1760mm
  • Bench Type
    Double Sided
  • Table Width
    730mm
  • Seat Depth
    245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome