Picnic Bench, Length 1770mm, With Back Rest

Order Code: ZT2692268S

£1,099.99 Inc VAT (20%)


Description

Picnic bench, length 1770 mm, with back rest. Supplied = flat pack. Overall length = 1770 mm. Overall depth = 1770 mm. Worktop width = 730 mm. Table height = 750 mm. Panel length = 1770 mm. Seat height = 440 mm. Seat depth = 245 mm. Seat and back rest material = coniferous wood. Seat and back rest colour = natural. Frame colour = silver. Frame material = steel, hot galvanised. Weight = 81 kg. Material thickness = 42 mm. Bench type = with back rest. Table width = 730 mm. Table length = 1770 mm. Product type = picnic benches. Timeless design. For 6 people. FSC certified. Seating arrangement for outdoor areas. Frame made of hot dip galvanised steel. Suitable for 6 people. Due to the natural wood, resin may seep out at higher temperatures. This is a normal process that in no way damages the wood or shortens the service life. Any resin that is excreted can be carefully scratched off, or be wiped off with a little turpentine on a cloth.

See full description
Specifications for Picnic Bench, Length 1770mm, With Back Rest
  • Overall Depth
    1770mm
  • Seat Height
    440mm
  • Product Type
    Picnic Benches
  • Frame Colour
    Silver
  • Supplied
    Flat Pack
  • Frame Material
    Steel, Hot Galvanised
  • Weight
    81kg
  • Table Height
    750mm
  • Overall Length
    1770mm
  • Seat Depth
    245mm
  • Worktop Width
    730mm
  • Bench Type
    With Back Rest
  • Table Width
    730mm
  • Panel Length
    1770mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome