Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Plateau Button Top Bench 1180 x 375 x 500H
By TC Group
Order Code:
ZT1760626S
£659.99
Inc VAT (20%)
£699.99
5.5% off
1
Add to basket
Get it in
15-27
working days
Available
GBP
659.99
https://www.zoro.co.uk/shop/storage-and-handling/workbenches/plateau-button-top-bench-1180-x-375-x-500h/p/ZT1760626S
Add to quotation
View all Workbenches
Description
PLATEAU BUTTON TOP BENCH 1180 X 375 X 500H
This product is
Made to Order
which is Non-Returnable,
please see our
returns policy
for more information.
Tags:
#ReducedPrice
Specifications
Specifications for Plateau Button Top Bench 1180 x 375 x 500H
MFR Part No.
SP-BEN-BTN-UNB1
Colour
Unlimited
Overall Width
1180mm
Overall Depth
375mm
Overall Height
500mm
Weight
12.2kg
Component Guarantee
5year
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome