Power Block For Group Workstations - Safety Plug System 6 X 2 Sockets

Order Code: ZT2687902S

£1,749.99 Inc VAT (20%)


Description

Power block for group workstations, safety plug system 6 x 2 sockets, for hexagonal group workbench. Supplied = assembled. Height = 170 mm. Width = 535 mm. Colour = beech, light grey RAL 7035. Product type = accessories. Energy right at the workstation. The power block, which has a hexagonal shape (side length 548 mm, height 170 mm) is installed in the middle of the worktop of a hexagonal group workbench. Cover made of beech multiplex 20 mm. The power block features 2 x safety plug sockets with a cover on each side, 2-wire +E10/16 A 230 V unwired. The wiring is not included with the delivery, and must be installed on-site by an electrician.

See full description
Specifications for Power Block For Group Workstations - Safety Plug System 6 X 2 Sockets
  • Product Type
    Accessories
  • Colour
    Light Grey
    Beech
  • Width
    535mm
  • Supplied
    Assembled
  • Height
    170mm