PROFI Packing Station, With Top Shelf, Rear Panel And Drawer, HxWxD 780 X 2000 X 900mm

Order Code: ZT2689952S

£2,599.99 Inc VAT (20%)


Description

PROFI packing station, with top shelf, rear panel and drawer, HxWxD 780 x 2000 x 900 mm. Supplied = pre-assembled, final assembly by customer. Product type = packing stations. Height = 1905 mm. Width = 2000 mm. Depth = 944 mm. Table height = 780 mm. Frame colour = silver grey RAL 7001. Panel thickness = 25 mm. Worktop colour = light grey. Countertop colour = traffic red RAL 3020. Ergonomic professional packing station with many optional add-ons. Easy assembly due to delivery in pre-assembled component groups. With top shelf, rear panel and drawer, or with cabinet and top shelf. With add-on rails, top shelf incl. rear panel, mini metal rear panel as fall protection for small parts and steel drawer (internal dimensions HxWxD 150 x 340 x 600 mm) Accessory components in traffic red RAL 3020.

See full description
Specifications for PROFI Packing Station, With Top Shelf, Rear Panel And Drawer, HxWxD 780 X 2000 X 900mm
  • Product Type
    Packing Stations
  • Frame Colour
    Silver Grey
  • Depth
    944mm
  • Height
    1905mm
  • Width
    2000mm
  • Panel Thickness
    25mm
  • Table Height
    780mm
  • Worktop Colour
    Light Grey
  • Countertop Colour
    Traffic Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome