PVC Workbench Cover, Transparent, Fixed Dimensions, WxD 3000 X 700mm

Order Code: ZT2735560S

£419.99 Inc VAT (20%)


Description

PVC workbench cover, transparent, fixed dimensions, WxD 3000 x 700 mm. Supplied = assembled. Material = PVC. Height = 3 mm. Width = 3000 mm. Depth = 700 mm. Colour = transparent. Weight = 7.7 kg. Product type = workbench covers. Made of transparent PVC, 3 mm thick. Depth 700 mm. Ideal for Multiplex, MDF, worktop with universal cover, etc. - only limited suitability for solid beech worktops.

Specifications for PVC Workbench Cover, Transparent, Fixed Dimensions, WxD 3000 X 700mm
  • Material
    PVC
  • Colour
    Transparent
  • Product Type
    Workbench Covers
  • Supplied
    Assembled
  • Width
    3000mm
  • Depth
    700mm
  • Height
    3mm
  • Weight
    7.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome