QUICK ON Flatscreen Bracket, WxH 252 X 250mm, Jet Black

Order Code: ZT2728293S

£124.99 Inc VAT (20%)


Description

QUICK ON flatscreen bracket, WxH 252 x 250 mm, jet black. Supplied = pre-assembled, final assembly by customer. Height = 250 mm. Width = 252 mm. Colour = jet black RAL 9005. Product type = accessories for machine protective fencing. The QUICK ON system provides a wide range of accessories that ensure safety equipment can be kept clean and tidy. The organisation system is a practical everyday aid that help to ensure all documents, tools and information can be found in the right place. Unnecessary delays and downtime are minimised. The QUICK ON flatscreen bracket is easy to install without any tools, as it can be suspended from the mesh of the protective fencing using four tabs and clamped in place. A universal drill template is provided for fastening the flatscreen in place.

See full description
Specifications for QUICK ON Flatscreen Bracket, WxH 252 X 250mm, Jet Black
  • Colour
    Reseda Green
  • Width
    252mm
  • Height
    250mm
  • Product Type
    Flatscreen Bracket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome