S-Rax 3 Tier Workbench - 180cm x 60cm x 90cm

Order Code: ZT5359202S

£169.99 Inc VAT (20%)


Description

Transform your garage into a high-efficiency workspace with this robust workbench. Constructed with a heavy-duty steel frame and durable chipboard shelves this workbench is built to withstand demanding tasks and provide reliable support. What's more its steel frame is meticulously coated with powder paint ensuring prolonged resistance against wear thereby enhancing its longevity. This work bench boasts a remarkable 300kg capacity per shelf with three robust shelves offering a total load-bearing capacity of up to 900kg. Whether you're working on large projects or need to store heavy tools and materials this workbench has you covered. Flexibility is key with the adjustable lower shelf arrangement allowing you to customise the spacing according to your needs. Plus the workbench offers a 100% boltless assembly design making setup quick and hassle-free allowing you to get to work in no time. We understand the importance of stability when it comes to a workstation which is why our workbenches come equipped with three support bars per shelf for added sturdiness and reliability. Bid farewell to shaky surfaces and embrace the assurance of a steady workspace. In addition our workbenches come equipped with rubber feet to safeguard both the floor and the unit itself minimising damage and maximising stability. Ideal for professional tradespeople and DIY enthusiasts alike this spacious and practical workbench is the ultimate upgrade for your workshop making your DIY projects easier than ever to carry out. Product Features: * Heavy Duty Steel & Chipboard * 3 Reinforced Support Bars Per Shelf * 300kg Capacity Per Shelf * Adjustable Shelf Arrangement * 100% Boltless Assembly Specifications: * Colour: Blue and Orange * Weight: 50.4kg * Frame Material: Powder Coated Steel * Shelf Material: Chipboard * Shelf Thickness: 15mm * Height: 90cm/0.9m/35.4 * Width: 180cm/1.8m/70.9 * Depth: 60cm/0.6m/23.6 * Number of Shelves: 3 * Weight Capacity Per Shelf: 300kg * Total Weight Capacity: 900kg Box Contents: * 1 x Heavy Duty Workbench

See full description
Specifications for S-Rax 3 Tier Workbench - 180cm x 60cm x 90cm
  • Product Type
    Workbench
  • Number of Shelves
    3
  • Shelf Thickness
    15mm
  • Shelf Material
    Chipboard
  • Colour
    Blue and Orange
  • Material
    Chipboard
  • Weight
    50.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome