Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Set of 11mm Onion Glides
By TC Group
Order Code:
ZT1759367S
£29.99
Inc VAT (20%)
£39.99
25% off
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
15-27
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/storage-and-handling/workbenches/set-of-11mm-onion-glides/p/ZT1759367S
Add to quotation
View all Workbenches
Description
SET OF 11MM ONION GLIDES
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Set of 11mm Onion Glides
Depth
50mm
Colour
Black
Width
50mm
Height
50mm
Weight
0.4kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome