Set of 2 Steel Saw Horses Telescopic Builders Trestle Work Bench Folding Blue

Order Code: ZT3348066S

£42.99 Inc VAT (20%)
£49.9914% off


Description

SET OF TWO: Allows you to carry out sawing and DIY tasks in your home, garage or other work spaces. Suitable for cutting wood and other similar materials.HEIGHT ADJUSTABLE: Ranges between 80cm and 130cm, allowing you to set to a level best for you. Ensures safety and makes work easier and more efficient.STEEL FRAME: High-quality composition, each piece is solid and sturdy for reliable use every time. 'A'shaped ends keep the structure balanced and stable.FOLDABLE: Quickly shapes into a compact design, allowing you to carry and store each piece easily. DIMENSIONS: 80-130H x 68L x 58Wcm. Folded: 84H x 68L x 16Wcm.MAXIMUM LOAD 100KG PER EACH SAW HORSE. ASSEMBLY REQUIRED.

See full description
Specifications for Set of 2 Steel Saw Horses Telescopic Builders Trestle Work Bench Folding Blue
  • Product Type
    Saw Horses
  • Colour
    Blue
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome