Shelf, For Height-Adjustable Worktable, Width 896mm

Order Code: ZT2701445S

£89.99 Inc VAT (20%)


Description

Shelf, for height-adjustable worktable, width 896 mm. Supplied = flat pack. Colour = dusty grey RAL 7037. Product type = accessories. With raised edge on the rear as bumper strip e.g. for open fronted storage bins. Mounting between two grid columns. The shelf can be suspended straight or inclined in the grid columns, optionally with raised edge pointing upwards or downwards. Supplied with two mounting brackets. Made of painted sheet steel. Max. load 25 kg. For mounting shelves on the back of an electrically height-adjustable worktable, an attachment/mounting frame , two mounting brackets and two grid columns are required. Please order at the same time.

See full description
Specifications for Shelf, For Height-Adjustable Worktable, Width 896mm
  • Product Type
    Accessories
  • Colour
    Black Grey
  • Supplied
    Flat Pack
  • Width
    896mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome