Shelf, For KOMBI Packing Station, WxD 1800 X 310mm

Order Code: ZT2740032S

£399.99 Inc VAT (20%)


Description

Shelf, for KOMBI packing station, WxD 1800 x 310 mm. Supplied = flat pack. Height = 105 mm. Width = 1800 mm. Depth = 310 mm. For width = 1800 mm. Type of mounting = on the table. Material = steel. Max. load = 30 kg. For holding the divider bars for cardboard boxes. Steel add-on shelf for packing bench, W x D 1800 x 310 mm, max. load 30 kg.

Specifications for Shelf, For KOMBI Packing Station, WxD 1800 X 310mm
  • Load Capacity
    30kg
  • Material
    Steel
  • Height
    105mm
  • Width
    1800mm
  • Depth
    310mm
  • Supplied
    Flat Pack
  • For Width
    1800mm
  • Mounting Type
    On The Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome