Shelf For Work Table, Light Grey, LxH 400 X 660mm, Narrow

Order Code: ZT2736044S

£449.99 Inc VAT (20%)


Description

Shelf for work table, light grey, LxH 400 x 660 mm, narrow. Supplied = flat pack. Width = 400 mm. Height = 660 mm. Material = steel, powder coated. Colour = light grey RAL 7035. Max. load = 35 kg. Panel thickness = 25 mm. Product type = workstation systems. Depth, height and inclination infinitely adjustable. Raised edge at front. Max. load 35 kg.

Specifications for Shelf For Work Table, Light Grey, LxH 400 X 660mm, Narrow
  • Load Capacity
    35kg
  • Material
    Steel Powder Coated
  • Product Type
    Workstation Systems
  • Colour
    Light Grey
  • Height
    660mm
  • Supplied
    Flat Pack
  • Width
    400mm
  • Panel Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome