Shelf, For Workbenches With Closed Sides, Zinc Plated

Order Code: ZT2694784S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Shelf, for workbenches with closed sides, zinc plated. Supplied = assembled. Height = 25 mm. Width = 525 mm. Depth = 585 mm. Material = sheet steel, galvanised. Max. load = 70 kg. Product type = accessories. Fits cupboards 540 mm high or an open middle section. Made of zinc plated sheet steel. Suitable for our workbenches with closed side panels. Max. load 70 kg. Includes 4 supports.

Specifications for Shelf, For Workbenches With Closed Sides, Zinc Plated
  • Material
    Sheet Steel, Galvanised
  • Load Capacity
    70kg
  • Product Type
    Accessories
  • Depth
    585mm
  • Height
    25mm
  • Width
    525mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome