Side Panel For Electrically Height Adjustable LIFT Work Tables - WxDxH 265 X 55 X 515mm

Order Code: ZT2688053S

£239.99 Inc VAT (20%)


Description

Side panel for electrically height adjustable LIFT work tables, WxDxH 265 x 55 x 515 mm, light grey. Supplied = assembled. Colour = light grey RAL 7035. Height = 515 mm. Width = 265 mm. Depth = 55 mm. Product type = workbenches, electrically height adjustable. Side panel (1 pair left/right) for LIFT work table with panel depth of 800 mm, dimensions width x depth x height 265 x 55 x 515 mm. Side panels are mandatory for safety reasons when work tables are set up in a row.

See full description
Specifications for Side Panel For Electrically Height Adjustable LIFT Work Tables - WxDxH 265 X 55 X 515mm
  • Colour
    Gentian Blue
  • Width
    265mm
  • Height
    515mm
  • Depth
    55mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome