Sorting Station, with 60 Drawers In 3 Rows, Charcoal

Order Code: ZT3149528S

£1,899.99 Inc VAT (20%)


Description

Sorting station, with 60 drawers in 3 rows, charcoal. Supplied = assembled. Colour = charcoal. Width = 870 mm. Height = 1695 mm. Depth = 335 mm. Compartment height = 62 mm. Shelf width = 240 mm. Shelf depth = 320 mm. Material = metal, polystyrene, chipboard. Model with 3 rows and 60 drawers. Metal frame: aluminium coloured or charcoal. Epoxy finish. Melamine coated chipboard panels in beech finish, 25 mm thick, surrounded by a thick edge of impact resistant ABS. Drawers made of polystyrene. Capacity for documents in formats up to 240 x 320 mm. Interior dimensions HxWxD 62 x 240 x 320 mm.

See full description
Specifications for Sorting Station, with 60 Drawers In 3 Rows, Charcoal
  • Colour
    Charcoal
  • Product Type
    Sorting Station
  • Depth
    335mm
  • Height
    1695mm
  • Finish
    Melamine coated
  • Material
    Metal
    Polystyrene
    Chipboard
  • Number of Drawers
    60
  • Width
    870mm
  • Shelf Depth
    320mm
  • Compartment Height
    62mm
  • Number of Rows
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome