Square Tube Workbench with 20mm Laminate Worktop 840 x 1500 x 900

Order Code: ZT1027713P

£699.99 Inc VAT (20%)

Currently unavailable

Description

Square Tube Industrial Work Benches:
-Industrial workbenches design for general purpose use constructed from welded tubular steel
-Suitable for numerous light engineering applications in assembly and production environments
-Available with 4 worktop options: Laminate, MFC, Lino or Beech
-Features square leg frames and worktop support channels for strength and rigidity in use
-Two support beams run across the bottom of the bench to prevent unwanted sideways movement
-Drawers and cupboards can be located in any position along the length of the workbench
-Fitted with height adjustable levelling feet fitted as standard
-Airflow drilled inwards so no nuts are required when bolting together
-Workbenches are 840mm high as standard
-Choice of widths and depths available
-Maximum Load Capacity: 250kg UDL
-Manufactured in the UK

Laminate Worktop:
-A tough 20mm thick worktop suitable for every day, general purpose use
-Easy to keep clean and wipe down after use
-Good resistance to oil, grease, weak acids and mild alkalis

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome