0
1
2
3
4
5
6
7
8

SR10001 TaskStation 7-in-1 Workbench

Order Code: ZT3594517S

£129.99 Inc VAT (20%)


Description

BuildCraft SR10001 TaskStation 7-in-1 Workbench

The Buildcraft 7-in-1 Task Station is a versatile workbench with a non-slip surface and a handy removable tool tray, and it can also be used as a sawhorse, truck, dolly, creeper, scaffold or platform. An essential around the home or in your workspace, this Buildcraft innovation is here to make your DIY jobs a breeze. The TaskStation has a height-adjustable platform 52cm high with extendable legs to give a maximum height of 79cm. It also has two fixed wheels and two steering wheels with brakes.

Features:

109 x 52cm Work surface

Work Platform/Scaffold

Slip resistant step board

Workbench/Saw Horse

Handy tool tray

79cm Height

Tool tray for keeping tools for workbench/platform mode

2-in-1 hook for separating tool tray and hanging tool bag

Work surface with ruler and a protractor for measuring angles

Specification:

250kgs/550lbs capacity for scaffold/platform mode

150kgs/330lbs for workbench/saw horse/car creeper/dolly/hand truck mode

Folded measurements (l x w x d) : 109cm x 56cm x 9cm (42.9" x 22" x 3.5")

See full description
Specifications for SR10001 TaskStation 7-in-1 Workbench
  • Product Type
    7-in-1 Workbench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome