Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Steel Pedestal Slimline 3 Drawer - Black
By TC Group
Order Code:
ZT1763383S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-27
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/storage-and-handling/workbenches/steel-pedestal-slimline-3-drawer-black/p/ZT1763383S
Add to quotation
View all Workbenches
Description
STEEL PEDESTAL SLIMLINE 3 DRAWER BLACK
Specifications
Specifications for Steel Pedestal Slimline 3 Drawer - Black
Weight
16.6kg
Colour
Black
Overall Width
300mm
Overall Depth
470mm
Overall Height
615mm
Component Guarantee
7year
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome