Top Shelf, For Securing To Add-On Rails, For Bench Width 1200mm

Order Code: ZT2690103S

£309.99 Inc VAT (20%)


Description

Top shelf, for securing to add-on rails, for bench width 1200 mm. Supplied = assembled. Height = 40 mm. Width = 1200 mm. Depth = 300 mm. For width = 1200 mm. Type of mounting = on add-on rails. Material = sheet steel. Extremely easy height adjustment without tools. Top shelf made of sheet steel with mounting holes on the rear for adapting the rear panel board, incl. adapter for fastening to rails.

See full description
Specifications for Top Shelf, For Securing To Add-On Rails, For Bench Width 1200mm
  • Material
    Sheet Steel
  • Depth
    300mm
  • Width
    1200mm
  • Height
    40mm
  • Supplied
    Assembled
  • For Width
    1200mm
  • Mounting Type
    On Add-On Rails

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome