Top Shelf, For Securing To Add-On Rails, For Bench Width 900mm

Order Code: ZT2690087S

£269.99 Inc VAT (20%)


Description

Top shelf, for securing to add-on rails, for bench width 900 mm. Supplied = assembled. Height = 40 mm. Width = 900 mm. Depth = 300 mm. For width = 900 mm. Type of mounting = on add-on rails. Material = sheet steel. Extremely easy height adjustment without tools. Top shelf made of sheet steel with mounting holes on the rear for adapting the rear panel board, incl. adapter for fastening to rails.

See full description
Specifications for Top Shelf, For Securing To Add-On Rails, For Bench Width 900mm
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Height
    40mm
  • Width
    900mm
  • Depth
    300mm
  • For Width
    900mm
  • Mounting Type
    On Add-On Rails

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome