TP710 Workbench 1000x700

Order Code: ZT1019229X

£699.99 Inc VAT (20%)


Description

"The classically designed TP workbenchis the ideal basic bench, the simplist and most cost-effective of our range of workbenches, TP benches are standard benches that are suitable for a broad range of tasks and environments when fitted with accessories: testing, packing, repairing, inspecting. TP is guaranteed for regular use with loads up to 300kg.

- Low-cost and cost-effective standard workbench
- Suitable for most industrial jobs and environments
- Sturdy and durable, the steel frame’s load capacity is max 300 kg
- Easy to customise with a wide range of accessories and add-ons to meet various needs

"

See full description
Specifications for TP710 Workbench 1000x700
  • Product Type
    Workbench
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome