Tressle Legs, Can Be Adjusted To Heights Of 800/1000mm, Tubular Steel C-profile

Order Code: ZT2744241S

£149.99 Inc VAT (20%)


Description

Tressle legs, can be adjusted to heights of 800/1000 mm, tubular steel C-profile. Supplied = assembled. Material = tubular steel, powder coated. Colour = light grey RAL 7035. Height adjustment range = 800/1000 mm. Product type = workbenches with frame construction. Tubular steel C profile, powder coated light grey RAL 7035. Can be adjusted to heights of 800/1000 mm. Width 750 mm.

Specifications for Tressle Legs, Can Be Adjusted To Heights Of 800/1000mm, Tubular Steel C-profile
  • Colour
    Gentian Blue
  • Product Type
    Workbenches with Frame Construction
  • Material
    Tubular Steel, Powder Coated
  • Supplied
    Assembled
  • Adjustable Height Range
    800 / 1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome