Vice, Welded Steel, Jaw Width 120mm

Order Code: ZT2707901S

£419.99 Inc VAT (20%)


Description

Vice, welded steel, jaw width 120 mm. Supplied = assembled. Product type = vices. Max. jaw width = 150 mm. Jaw width = 120 mm. Material = steel. Colour = blue. Robust, high quality forged steel vice - guaranteed not to break Machined tensioning jaws, inductively hardened. Adjustable guide for exact clamping. Sturdy quality vice. Die cast clamp. Machined tensioning jaws, inductively hardened. Adjustable guide for precise grip.

Specifications for Vice, Welded Steel, Jaw Width 120mm
  • Product Type
    Vices
  • Material
    Steel
  • Colour
    Blue
  • Supplied
    Assembled
  • Jaw Width
    150mm
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome