Vice, Welded Steel, Jaw Width 160mm

Order Code: ZT2711873S

£799.99 Inc VAT (20%)


Description

Vice, welded steel, jaw width 160 mm. Supplied = assembled. Product type = vices. Max. jaw width = 227 mm. Jaw width = 160 mm. Material = steel. Colour = blue. Robust, high quality forged steel vice - guaranteed not to break Machined tensioning jaws, inductively hardened. Adjustable guide for exact clamping. Sturdy quality vice. Die cast clamp. Machined tensioning jaws, inductively hardened. Adjustable guide for precise grip.

Specifications for Vice, Welded Steel, Jaw Width 160mm
  • Colour
    Blue
  • Material
    Steel
  • Product Type
    Vices
  • Supplied
    Assembled
  • Jaw Width
    160mm
    227mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome