Woodworking Bench With 4 Drawers - AP1640

Order Code: ZT3108882S

£399.99 Inc VAT (20%)


Description

Made from Rubber Wood. Features tool well, shelf, four tool drawers, front vice, four metal bench stops and four wooden board jacks. Supplied with four Wooden Pegs and four Anvil Pegs.
• Made from Rubber Wood.
• Features tool well, shelf, four tool drawers, front vice, four metal bench stops and four wooden board jacks.
• Supplied with four Wooden Pegs and four Anvil Pegs.
• Vice Dimensions: 280mm Wide x 180mm Opening.
• Bench Dimensions (W x D x H) : 1520 x 620 x 820mm.
• Worktop Dimensions (W x D) : 1520 x 500mm.

See full description
Specifications for Woodworking Bench With 4 Drawers - AP1640
  • MFR Part No.
    AP1640
  • Weight
    43kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome