Woodworking Workbench, Overall W X D X H - 1520 X 620 X 850mm

Order Code: ZT3489181S

£369.99 Inc VAT (20%)


Description

200kg capacity.Made from birchwood with a varnished finish.Features tool well, shelf, tool drawer, front and end vices, four metal bench stops and four wooden board jacks.Overall W x D x H - 1520 x 620 x 850mm.Worktop - 1390 x 355mm, Tool well - 1340 x 113mm, Drawer - 330 x 320 x 75mm.Weight - 27kg.

Specifications for Woodworking Workbench, Overall W X D X H - 1520 X 620 X 850mm
  • Product Type
    Workbench
  • Material
    Birchwood
  • Worktop Dimensions
    1390 x 355mm
  • Weight
    27kg
  • Finish
    Varnished
  • Overall Dimensions
    1520 x 620 x 850mm
  • Drawer Dimensions
    330 x 320 x 75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome