Workbench Extra Wide - Frame Construction - 9 Drawers With Partial Extension, Solid Beech Worktop

Order Code: ZT2721346S

£6,999.99 Inc VAT (20%)


Description

Workbench extra wide, frame construction, 3 doors, 9 drawers with partial extension, solid beech worktop. Supplied = assembled. Worktop width = 4050 mm. Worktop depth = 700 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Number of drawers = 9 pcs. Drawer height = 9x180 mm. Height = 840 mm. Working height = 840 mm. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Drawer guide = roller guide. Max. drawer load = 100 kg. Drawer extension = 86%. Drawer width = 500 mm. Frame material = steel, powder coated. Number of doors = 3 pcs. Door height = 3x540 mm. Static distributed load = 1500 kg. Frame design = 45x45 mm rectangular tubing. Lock type = central locking with replaceable core cylinder lock. Worktop width 4050 mm. Can be used as a triple workstation to save space. Proven, professional quality with full-length solid worktop and heavy duty roller guides. Applications: industry, workshop, production, assembly, dispatch etc. Sheet steel construction, body light grey RAL 7035, fronts in gentian blue RAL 5010. Base frame made of rectangular tubing, 45 x 45 mm. Drawers on roller guides with individual pull out stops. Max. load. approx. 100 kg. Central locking. Door opens 180°. Worktop depth 700 mm. Solid beech worktop, 40 mm thick The classic worktop. Glued wood construction, therefore particularly robust and non-warping. Can be re-sanded as needed. Universal worktop, 40 mm thick Abrasion resistant, antistatic coating. Resistant to brief exposure to weak acids and alkalis and temperatures up to approx. 250 °C. ABS edging. Sheet steel clad worktop, 40 mm thick 1.5 mm thick, zinc plated sheet steel cladding, chamfered edges on all sides, welded corners. Max. static load (distributed) : 1500 kg (tested with solid beech worktop) These workbenches are supplied fully assembled and ready for immediate use. For the 4050 mm models, please ensure there is a suitable clearance inside the building all the way to the setup location. Your advantage Triple workstations with a continuous worktop for optimum use of space.

See full description
Specifications for Workbench Extra Wide - Frame Construction - 9 Drawers With Partial Extension, Solid Beech Worktop
  • Door Height
    3x540mm
  • Number of Drawers
    9
  • Drawer Load Capacity
    100kg
  • Colour
    Gentian Blue
  • Supplied
    Assembled
  • Worktop Depth
    700mm
  • Height
    840mm
  • Frame Design
    45x45mm Rectangular Tubing
  • Panel Thickness
    40mm
  • Frame Material
    Steel Powder Coated
  • Drawer Width
    500mm
  • Drawer Extension
    86%
  • Drawer Guide
    Roller Guide
  • Worktop Type
    Solid Beech Wooden Panel
  • Number of Doors
    3
  • Drawer Height
    9x180mm
  • Static Distributed Load
    1500kg
  • Working Height
    840mm
  • Body Colour
    Light Grey
  • Worktop Width
    4050mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome