Workbench, Frame Construction, 2 Drawers - 1 X 150mm, 1 X 210mm, WxD 2000 X 700mm

Order Code: ZT2676586S

£1,899.99 Inc VAT (20%)


Description

Workbench, frame construction, 2 drawers: 1 x 150 mm, 1 x 210 mm, WxD 2000 x 700 mm. Supplied = assembled. Worktop width = 2000 mm. Worktop depth = 700 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Number of drawers = 2 pcs. Drawer height = 1x150, 1x210 mm. Height = 840 mm. Body colour = light grey RAL 7035. Front colour = light blue RAL 5012. Drawer guide = roller guide. Max. drawer load = 100 kg. Drawer extension = 90%. Drawer width = 490 mm. Drawer depth = 560 mm. Frame material = steel, powder coated. Static distributed load = 1250 kg. Frame design = 45x45 mm rectangular tubing. Frame colour = light grey RAL 7035. Lock type = central locking with cylinder lock. Durable and sturdy - ideal for tough industrial requirements. Depth 700 or 900 mm - for even more work surface. Delivered assembled - ready for immediate use. Welded frame with frame feet made of tubular steel profile (45 x 45 mm) in light grey RAL 7035. Max. static load 1250 kg. Housing powder coated light grey RAL 7035, fronts light blue RAL 5012. Drawers on smooth running roller guides, 90% extension. Max. load 100 kg. Internal width x depth 490 x 560 mm. Aluminium grip rails with coloured strips and labelling strips. Solid beech worktop - hardwearing and robust. Wood from sustainable, PEFC certified forestry. Surface protection provided by Danish oil. With base container (2 drawers 1 x 150, 1 x 210 mm) A large range of accessories for more space, order and overview can be found under Accessories. Available at no extra charge: 15 colours - up to 225 colour combinations

See full description
Specifications for Workbench, Frame Construction, 2 Drawers - 1 X 150mm, 1 X 210mm, WxD 2000 X 700mm
  • Number of Drawers
    2
  • Colour
    Light Blue
  • Drawer Load Capacity
    100kg
  • Frame Colour
    Light Grey
  • Supplied
    Assembled
  • Worktop Depth
    700mm
  • Height
    840mm
  • Frame Design
    45x45mm Rectangular Tubing
  • Panel Thickness
    40mm
  • Frame Material
    Steel Powder Coated
  • Drawer Width
    490mm
  • Drawer Height
    1x150, 1x210mm
  • Drawer Depth
    560mm
  • Static Distributed Load
    1250kg
  • Worktop Width
    2000mm
  • Drawer Extension
    90%
  • Worktop Type
    Solid Beech Wooden Panel
  • Body Colour
    Light Grey
  • Drawer Guide
    Roller Guide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome