Workbench - Frame Construction - 2 Drawers, 2 Doors, 1 Open Compartment, Worktop Width 2000mm, Metallic Charcoal

Order Code: ZT2719523S

£2,099.99 Inc VAT (20%)


Description

Workbench, frame construction, 2 drawers, 2 doors, 1 open compartment, worktop width 2000 mm, metallic charcoal. Supplied = assembled. Worktop width = 2000 mm. Worktop depth = 700 mm. Type of worktop = solid beech with veneer. Panel thickness = 40 mm. Number of drawers = 2 pcs. Drawer height = 2x180 mm. Height = 840 mm. Working height = 840 mm. Body colour = light grey RAL 7035. Front colour = charcoal metallic. Drawer guide = roller bearings. Max. drawer load = 100 kg. Drawer extension = 90%. Frame material = steel, powder coated. Number of doors = 2 pcs. Door height = 2x360 mm. Static distributed load = 1250 kg. Frame design = 45x45 mm rectangular tubing. Frame colour = light grey RAL 7035. Lock type = central locking with cylinder lock. Stable and durable professional quality. Drawers with high max. load on roller guides. Delivered assembled - ready for immediate use. Extensive range of accessories available - can be extended to form a multipurpose workplace. Sturdy, powder coated steel construction. Frame and body in light grey RAL 7035. Solid beech worktop with top veneer, 40 mm thick. Frame made of tubular steel profile, 45 x 45 x 2 mm. Bases with central lock, cylinder lock. Drawers mounted on roller bearings, 90% extendable. Internal dimensions WxD 490 x 560 mm. Max. load 100 kg. Hinged doors with 180° opening angle. Available at no extra charge: 15 colours - up to 225 colour combinations Your advantage Multi-purpose basic series at an unbeatable price

See full description
Specifications for Workbench - Frame Construction - 2 Drawers, 2 Doors, 1 Open Compartment, Worktop Width 2000mm, Metallic Charcoal
  • Door Height
    2x360mm
  • Number of Drawers
    2
  • Colour
    Charcoal Metallic
  • Drawer Load Capacity
    100kg
  • Frame Colour
    Light Grey
  • Worktop Depth
    700mm
  • Supplied
    Assembled
  • Height
    840mm
  • Frame Material
    Steel Powder Coated
  • Panel Thickness
    40mm
  • Frame Design
    45x45mm Rectangular Tubing
  • Working Height
    840mm
  • Static Distributed Load
    1250kg
  • Number of Doors
    2
  • Drawer Guide
    Roller Bearings
  • Drawer Extension
    90%
  • Drawer Height
    2x180mm
  • Worktop Width
    2000mm
  • Worktop Type
    Solid Beech With Veneer
  • Body Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome