Workbench, Frame Construction, Width 2000mm, 3 Drawers, 2 Doors, Solid Beech

Order Code: ZT2697165S

£2,699.99 Inc VAT (20%)


Description

Workbench, frame construction, width 2000 mm, 3 drawers, 2 doors, solid beech. Supplied = assembled. Worktop width = 2000 mm. Worktop depth = 700 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Number of drawers = 3 pcs. Drawer height = 3x180 mm. Height = 840 mm. Working height = 840 mm. Body colour = light grey RAL 7035. Front colour = light blue RAL 5012. Drawer guide = roller guide. Max. drawer load = 100 kg. Drawer extension = 86%. Frame material = steel, powder coated. Number of doors = 2 pcs. Door height = 2x540 mm. Static distributed load = 1500 kg. Frame design = 45x45 mm rectangular tubing. Lock type = central locking with replaceable core cylinder lock. High max. worktop load - max. static load (distributed) up to 1500 kg. Solid worktop made of interlocking glued beech slats - extremely robust and non-warping. Smooth running drawers with high max. load (100 kg) on roller guides. Delivered assembled - ready for immediate use. Sturdy sheet steel construction. Body light grey RAL 7035, fronts light blue RAL 5012. Drawers Heavy duty drawers on roller guides, 86% extendable. Max. load approx. 100 kg. With practical labelling strip and pull-out stop. Central locking with cylinder lock. 2 different worktops to choose from. Solid beech worktop, 40 mm thick: Interlocking glued structure lengthwise. Surface treated for protection against moisture. Particularly robust and non-warping. Wood from certified, sustainable forestry operations. Particularly durable and not sensitive to mechanical stress. Universal worktop, 40 mm thick: Worktop with an abrasion resistant, antistatic coating. Resistant to brief exposure to weak acids and alkalis and temperatures up to approx. 250 °C. Resistant to prolonged exposure to grease and oil. ABS edging. Door opening angle 180°, self-closing sprung hinges. These workbenches are also available with common key locks or with locking system. Please ask for details. Your advantage Our own brand with TV tested industrial quality and 10 year guarantee.

See full description
Specifications for Workbench, Frame Construction, Width 2000mm, 3 Drawers, 2 Doors, Solid Beech
  • Door Height
    2x540mm
  • Number of Drawers
    3
  • Colour
    Light Blue
  • Drawer Load Capacity
    100kg
  • Height
    840mm
  • Supplied
    Assembled
  • Worktop Depth
    700mm
  • Frame Design
    45x45mm Rectangular Tubing
  • Panel Thickness
    40mm
  • Frame Material
    Steel Powder Coated
  • Drawer Extension
    86%
  • Worktop Width
    2000mm
  • Drawer Height
    3x180mm
  • Drawer Guide
    Roller Guide
  • Body Colour
    Light Grey
  • Number of Doors
    2
  • Static Distributed Load
    1500kg
  • Worktop Type
    Solid Beech Wooden Panel
  • Working Height
    840mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome