Workbench Garage DIY Work Tools Bench Station Heavy Duty Bench Shed Warehouse

Order Code: ZT3348446S

£63.99 Inc VAT (20%)


Description

PORTABLE AND FOLDABLE: Our work bench can be folded up when not in use to save your space. And it is lightweight, easy to transport. MADE TO LAST: Solid steel frame and premium MDF board are built to last, which can hold up to 100kg and the supporting round rods at the bottom add additional stability. PRACTICLE DESIGN: Tabletop is printed with ruler and protractor to facilitate your work and multiple slots on the frame for storing your screwdriver, vise and other tools. MULTI-PURPOSE: Its feature set and reliability make it ideal for carpenters, woodworkers, DIY enthusiasts, home mechanics, and anyone looking for home shop assistance. DIMENSIONS: Overall Dimension: 100L x 60W x 75. 5Hcm, Weight Capacity: 100kg

See full description
Specifications for Workbench Garage DIY Work Tools Bench Station Heavy Duty Bench Shed Warehouse
  • Product Type
    Workbench
  • Weight Capacity
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome