Workbench, Modular System, Panel Width 700mm, 1 Drawer, Sheet Steel Covered Worktop

Order Code: ZT2741801S

£939.99 Inc VAT (20%)


Description

Workbench, modular system, panel width 700 mm, 1 drawer, sheet steel covered worktop. Supplied = assembled. Worktop width = 700 mm. Worktop depth = 700 mm. Type of worktop = sheet steel top, zinc plated. Panel thickness = 30 mm. Number of drawers = 1 pcs. Drawer height = 1x150 mm. Height = 850 mm. Front colour = gentian blue RAL 5010. Drawer guide = roller guide. Height adjustment range = 850 - 900 mm. Max. drawer load = 70 kg. Drawer extension = 100%. Frame material = steel, powder coated. Static distributed load = 600 kg. Frame design = U-profile 80x35 mm. Frame colour = light grey RAL 7035. Lock type = central locking with cylinder lock. Number of shelves = 1 pcs. Professional series with many variations for industry and trade. Very stable base and smooth running drawer guides. Worktop optionally available with zinc plated steel lining as protection from oil, grease and wear. Sturdy, powder coated steel construction. Frame in light grey RAL 7035. Multiplex worktop, 30 mm thick. Worktop depth 700 mm. Workbench feet height adjustable, 850 - 900 mm. Internal drawer width x depth 400 x 470 mm. Your advantage Industrial quality at economy prices.

See full description
Specifications for Workbench, Modular System, Panel Width 700mm, 1 Drawer, Sheet Steel Covered Worktop
  • Number of Drawers
    1
  • Number of Shelves
    1
  • Drawer Load Capacity
    70kg
  • Colour
    Gentian Blue
  • Frame Colour
    Light Grey
  • Worktop Depth
    700mm
  • Height
    850mm
  • Supplied
    Assembled
  • Panel Thickness
    30mm
  • Frame Material
    Steel Powder Coated
  • Frame Design
    U-profile 80x35mm
  • Drawer Guide
    Roller Guide
  • Adjustable Height Range
    850 - 900mm
  • Drawer Extension
    100%
  • Worktop Width
    700mm
  • Static Distributed Load
    600kg
  • Drawer Height
    1x150mm
  • Worktop Type
    Sheet Steel Top, Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome