Workbench - Modular System - With 1 Perforated Panel And Tool Cupboard, Sheet Steel Worktop, WxD 1500 X 750mm

Order Code: ZT2739795S

£3,399.99 Inc VAT (20%)


Description

Workbench, modular system, with 1 perforated panel and tool cupboard, sheet steel worktop, WxD 1500 x 750 mm. Supplied = flat pack. Worktop width = 1500 mm. Worktop depth = 750 mm. Type of worktop = sheet steel top, zinc plated. Panel thickness = 40 mm. Height = 800 mm. Frame material = steel, powder coated. Static distributed load = 750 kg. Frame design = U-profile 80x35 mm. Frame colour = light grey RAL 7035. Static, distributed max. load up to 750 kg. Can be secured to the ground for maximum stability. Can be individually extended using accessory elements. Workbench for heavy loads in mechanics and repair workshops and other industrial areas of use. Complete with functional module at the rear: perforated panel for tool hooks at the left, tool cupboard with perforated rear panel at the left. Width 750 mm each.

See full description
Specifications for Workbench - Modular System - With 1 Perforated Panel And Tool Cupboard, Sheet Steel Worktop, WxD 1500 X 750mm
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Height
    800mm
  • Worktop Depth
    750mm
  • Frame Material
    Steel Powder Coated
  • Panel Thickness
    40mm
  • Frame Design
    U-profile 80x35mm
  • Worktop Width
    1500mm
  • Worktop Type
    Sheet Steel Top, Zinc Plated
  • Static Distributed Load
    750kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome