Workbench Width 2800mm, Frame Construction, 8 Drawers, Sheet Steel Covered Worktop

Order Code: ZT2722652S

£5,999.99 Inc VAT (20%)


Description

Workbench width 2800 mm, frame construction, 8 drawers, sheet steel covered worktop. Supplied = assembled. Worktop width = 2800 mm. Worktop depth = 700 mm. Type of worktop = sheet steel top, zinc plated. Panel thickness = 40 mm. Number of drawers = 8 pcs. Drawer height = 4x180, 4x360 mm. Height = 840 mm. Working height = 840 mm. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Drawer guide = roller guide. Max. drawer load = 100 kg. Drawer extension = 100%. Frame material = steel, powder coated. Static distributed load = 1500 kg. Frame design = 45x45 mm rectangular tubing. Lock type = central locking with replaceable core cylinder lock. Fully extendible drawers (100 %) Can be used as a double workstation to save space. High degree of stability - housing components with 10-fold bevelled edges. High-quality worktops, optionally made of solid beech (robust and resandable) , with a universal cover (antistatic, hardwearing, resistant to liquids) or a 1.5 mm zinc plated sheet steel cover (robust and resistant to oil, grease) Smooth running drawers on roller guides - max. load 100 kg Sheet steel construction, body light grey RAL 7035, fronts in gentian blue RAL 5010. Base frame made of rectangular tubing, 45 x 45 mm. Drawers on roller guides. Max. load. approx. 100 kg. Central locking. Worktop depth 700 mm. Solid beech worktop, 40 mm thick The classic worktop. Glued wood construction, therefore particularly robust and non-warping. Can be re-sanded as needed. Wood from certified, sustainable forestry operations. Universal worktop, 40 mm thick Abrasion resistant, antistatic coating. Resistant to brief exposure to weak acids and alkalis and temperatures up to approx. 250 °C. ABS edging. Sheet steel covered worktop, 40 mm thick 1.5 mm thick, zinc plated sheet steel cladding, chamfered edges on all sides, welded corners. Your advantage Double workstations for optimum use of space.

See full description
Specifications for Workbench Width 2800mm, Frame Construction, 8 Drawers, Sheet Steel Covered Worktop
  • Number of Drawers
    8
  • Drawer Load Capacity
    100kg
  • Colour
    Gentian Blue
  • Height
    840mm
  • Worktop Depth
    700mm
  • Supplied
    Assembled
  • Panel Thickness
    40mm
  • Frame Material
    Steel Powder Coated
  • Frame Design
    45x45mm Rectangular Tubing
  • Drawer Extension
    100%
  • Worktop Type
    Sheet Steel Top, Zinc Plated
  • Worktop Width
    2800mm
  • Static Distributed Load
    1500kg
  • Drawer Guide
    Roller Guide
  • Working Height
    840mm
  • Drawer Height
    4x180, 4x360mm
  • Body Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome