Workbench With Closed Sides, 1 Drawer, 2 Doors, Width 1500mm, Light Grey/Gentian Blue

Order Code: ZT2694760S

£1,399.99 Inc VAT (20%)


Description

Workbench with closed sides, 1 drawer, 2 doors, width 1500 mm, light grey/gentian blue. Supplied = assembled. Worktop width = 1500 mm. Worktop depth = 750 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Number of drawers = 1 pcs. Drawer height = 1x180 mm. Height = 850 mm. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Drawer guide = telescopic guide on roller bearings. Max. drawer load = 45 kg. Drawer extension = 90%. Drawer width = 490 mm. Drawer depth = 520 mm. Number of doors = 2 pcs. Door height = 1x360, 1x540 mm. Static distributed load = 700 kg. Lock type = central locking with cylinder lock. Inexpensive professional series for craft trades and industry. Adjustable feet for levelling on uneven surfaces. Solid and durable beech worktop - can be re-sanded multiple times. Sturdy, powder coated sheet steel construction with closed sides. Body light grey RAL 7035, fronts in gentian blue RAL 5010. Solid beech worktop, 40 mm thick. Non-warping, robust, resistant to mechanical stress and can be re-sanded multiple times. Central locking with cylinder lock. Door opening angle 180°. Drawers with 90% extension on telescopic guides. Max. drawer load 45 kg. Static distributed max. load approx. 700 kg. Working height 850 mm. Worktop depth 750 mm. Base width x depth 1200 x 630 mm.

See full description
Specifications for Workbench With Closed Sides, 1 Drawer, 2 Doors, Width 1500mm, Light Grey/Gentian Blue
  • Door Height
    1x360, 1x540mm
  • Number of Drawers
    1
  • Colour
    Gentian Blue
  • Drawer Load Capacity
    45kg
  • Supplied
    Assembled
  • Worktop Depth
    750mm
  • Height
    850mm
  • Panel Thickness
    40mm
  • Body Colour
    Light Grey
  • Worktop Width
    1500mm
  • Drawer Width
    490mm
  • Drawer Extension
    90%
  • Number of Doors
    2
  • Drawer Depth
    520mm
  • Static Distributed Load
    700kg
  • Worktop Type
    Solid Beech Wooden Panel
  • Drawer Height
    1x180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome