0
1

Workbench with rear panel + hook assortment

Order Code: ZT2465053S

£2,399.99 Inc VAT (20%)


Description

Dimensions: H 985 x W 1100 x D 550 mm 30 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish Large usable storage space with shelf and door With rear panel, square perforation 10 x 38 mm to fix hooks and tools, with lowering mechanism, can be raised by 2 gas springs Heel protection for your safety Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue Drawers: Central locking with cylinder lock Wide drawers (W 480 x D 400 mm) fully extendable, removable Each drawer with safety locking, single-hand operation Each drawer with safety locking, single-hand operation Ball-bearing guide rails Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually) Load capacity per drawer 40 kg, bottom heavy-duty drawer 60 kg GEDORE High-performance chassis: Total load capacity 700 kg, 500 kg when mobile 2 high-performance wheels on roller bearings (fixed castors Ø 200 mm) 2 smooth running wheels on ball bearings (swivel castors Ø 125 mm), both with total brake The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads Accessories: 2 distance modules No. 1500 ED-70 K 10 length- (LT) and 2 crosswise (QT) dividers from zinc-plated sheet steel Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT) Further drawer combinations on request Special colours and designs available on request Delivery without tools and accessories

See full description
Specifications for Workbench with rear panel + hook assortment
  • Product Type
    Workbenches
  • Colour
    Blue
  • Finish
    Powder-Coated
  • Material
    Sheet Steel
  • Drawer Load Capacity
    40kg
  • Number of Drawers
    7
  • Load Capacity
    500kg
  • Width
    1.1mm
  • Height
    985mm
  • Length
    550mm
  • Number of Wheels
    4
  • Static Load Carrying Capacity
    700kg
  • Number of Lengthwise Dividers
    3
  • Number of Cabinets
    1
  • Number of Crosswise Dividers
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome