Workbench with Shutter

Order Code: ZT2464926S

£2,499.99 Inc VAT (20%)


Description

Five drawers, extendable up to 505 mm, individually partitionable, delivery includes length- and crosswise dividers Drawers removable Load capacity per drawer 40 kg Open space for storage, secured with strong metal shutter Separate locking of drawers and shutter by cylinder locks With heel protection Total load capacity 2000 kg Dimensions: H 900 x W 2000 x D 875 mm In GEDORE blue Rear panel with square perforation 10 x 38 mm to fix hooks and tools Shutter from sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE grey Drawers workbench: Separate central locking of drawers and shutter with cylinder locks 5 wide drawers (W 480 x D 550 mm) with partial extension (505 mm), removable Ball-bearing guide rails Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually) Load capacity per drawer 40 kg Total load capacity (workbench) 2000 kg Accessories: 85-piece hook assortment No. 1500 HS 23 9 longitudinal (LT) and 9 transverse dividers (QT) made of galvanised sheet steel Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT) Special colours and designs available on request Delivery without tools and accessories

See full description
Specifications for Workbench with Shutter
  • Number of Drawers
    5
  • Colour
    Blue
  • Material
    Sheet Steel
  • Drawer Load Capacity
    40kg
  • Product Type
    Workbenches
  • Height
    900mm
  • Width
    2.0mm
  • Length
    875mm
  • Finish
    Powder-Coated
  • Static Load Carrying Capacity
    2000kg
  • Number of Lengthwise Dividers
    3
  • Number of Crosswise Dividers
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome