Workbench With XL/XXL Drawers - Frame Construction - Width 2000mm, 6 X 180mm Drawers, Solid Beech Worktop, Front In Gentian Blue

Order Code: ZT2715191S

£3,599.99 Inc VAT (20%)


Description

Workbench with XL/XXL drawers, frame construction, width 2000 mm, 6 x 180 mm drawers, solid beech worktop, front in gentian blue. Supplied = assembled. Worktop width = 2000 mm. Worktop depth = 800 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Number of drawers = 6 pcs. Drawer height = 6x180 mm. Height = 840 mm. Working height = 840 mm. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Max. drawer load = 100 kg. Drawer extension = 100%. Drawer width = 750 mm. Drawer depth = 600 mm. Frame material = steel, powder coated. Static distributed load = 1500 kg. Frame design = 45x45 mm rectangular tubing. Lock type = central locking with replaceable core cylinder lock. 2 in 1: workbench and drawer cupboard. Applications: industry, production, workshop etc. Particularly large drawers. Effective drawer space of up to 0.72 m² per drawer. Worktop depth 800 mm - for more work space. Powder coated sheet steel construction. Body light grey RAL 7035, front gentian blue RAL 5010 or light grey. Other RAL colours available on request. Base frame made of 45 x 45 mm rectangular tube. Working height 840 mm. Also available with height of 900 mm on request. Central locking (cylinder lock) Optionally available with: central locking via electronic combination lock (battery operated) As standard with fully extendable (100 %) drawers (max. drawer load 100 kg) for optimum access to the entire storage area. Individual pull-out stops. 3 different worktops to choose from. Solid beech worktop, 40 mm thick: Particularly robust and non-warping due to glued wood construction. Can be re-sanded as needed. Universal worktop, 40 mm thick: With an abrasion resistant, antistatic coating. Resistant to brief exposure to weak acids and alkalis and temperatures up to approx. 250 °C. Resistant to prolonged exposure to grease and oil. High quality ABS edging. Sheet steel covered worktop, 40 mm thick: With 1.5 mm thick, zinc plated sheet steel cladding. The cladding is chamfered on all sides and fixed underneath. Welded corners. Your advantage More storage, more work surface, more comfort - the XXL workbench.

See full description
Specifications for Workbench With XL/XXL Drawers - Frame Construction - Width 2000mm, 6 X 180mm Drawers, Solid Beech Worktop, Front In Gentian Blue
  • Number of Drawers
    6
  • Colour
    Gentian Blue
  • Drawer Load Capacity
    100kg
  • Supplied
    Assembled
  • Height
    840mm
  • Worktop Depth
    800mm
  • Frame Design
    45x45mm Rectangular Tubing
  • Panel Thickness
    40mm
  • Frame Material
    Steel Powder Coated
  • Drawer Depth
    600mm
  • Drawer Width
    750mm
  • Working Height
    840mm
  • Drawer Height
    6x180mm
  • Static Distributed Load
    1500kg
  • Worktop Type
    Solid Beech Wooden Panel
  • Drawer Extension
    100%
  • Body Colour
    Light Grey
  • Worktop Width
    2000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome